2-1/2 x 1-1/2 in. Threaded 125# Domestic Cast Iron Hex Bushing

You last purchased this on
 

2-1/2 x 1-1/2 in. Threaded 125# Domestic Cast Iron Hex Bushing

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 1-1/2 in. Threaded 125# Domestic Cast Iron Hex Bushing

  • Fast #
  • Part #GBLJ
  • Item #22837
  • Manufacturer Part #0319908042
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Manufacturer may vary by location
  • Domestic
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B1.20.1, ASME B16.4
ASTM:
ASTM A-126, ASTM A-153
Application:
Fire Protection
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2-1/2 in x 1-1/2 in
Fitting Type:
Bushing, Reducing
Head Style:
Hex
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
Weight:
1.29 lb