2-1/2 x 1-1/2 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

You last purchased this on
 

2-1/2 x 1-1/2 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 1-1/2 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #B9LJ
  • Item #40052
  • Manufacturer Part #0310011200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Threaded
  • Domestic
  • Rating: 150#
  • Elbow Type: Reducing
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
Clean Bagged:
No
Coating:
Black
Elbow Degree:
90 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2-1/2 in x 1-1/2 in
Fitting Type:
Reducing
Material:
Malleable Iron
Origin:
Domestic
Pressure - Maximum:
150 psi
Pressure Class:
150#