2-1/2 x 1 in. 150# Reducing Galvanized Malleable Iron 90 Degree Elbow

Part #IG9GC  |  Manufacturer Part #MGLR0502

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.14, ANSI B16.3

ASME Specifications: ASME B16.14, ASME B16.3

Clean Bagged: No

Coating: Galvanized

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Size 2: 3/8 in

Fitting Sizes: 2-1/2 in x 1 in

Fitting Type: Reducing

ISO Specifications: ISO 9001:2000

Material: Malleable Iron

Pressure Class: 150#

UL Listed: Yes