2-1/2 x 1 in. MNPT x FNPT Brass Bushing
2-1/2 x 1 in. MNPT x FNPT Brass Bushing
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Brass fittings provide great longevity and superior corrosion resistance
- Relative softness of brass provides a tight seal and ease of installation
- Manufacturer may vary by location
- Manufacturer and country of origin may vary by location
-
Lead Law Compliant
Specifications
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B601
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2-1/2 in x 1 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Type:
- Meter