2-1/2 x 1 in. Schedule 40 Concentric 316L Stainless Steel Reducer

Part #IS46LWCRLG

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASTM Specifications: ASTM A-403 Grade WP

Clean Bagged: No

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 2-1/2 in x 1 in

Fitting Type: Concentric

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Schedule Class: 40

Type: IS46LWCRLG

UL Listed: No