2-1/2 x 1 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling
2-1/2 x 1 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2-1/2 in x 1 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- Maximum Temperature:
- 150
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Product Type:
- Threaded Fitting