2-1/2 x 13 in. MNPT Seamless Brass Nipple

You last purchased this on
 

2-1/2 x 13 in. MNPT Seamless Brass Nipple

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 13 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #DBRNL13
  • Item #4633513
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Nipple, Straight, Seamless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
13 in
Material:
Brass
Origin:
Domestic
Schedule Class:
40