2-1/2 x 2-1/2 in. Schedule 40 PVC Plain End 90 Degree Conduit Elbow
Part #EPVC9L | Item #2341549 | Manufacturer Part #5133829
Call for Pricing
Fitting Sizes:
2-1/2 in x 2-1/2 inHow to get it:
Product Details
Specifications
End Connection 1: Plain End
End Connections: Plain End
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in x 2-1/2 in
Schedule Class: 40