2-1/2 x 2-1/2 x 1-1/2 in. Socket Reducing Schedule 80 CPVC Tee

You last purchased this on
 

2-1/2 x 2-1/2 x 1-1/2 in. Socket Reducing Schedule 80 CPVC Tee

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 2-1/2 x 1-1/2 in. Socket Reducing Schedule 80 CPVC Tee

  • Fast #
  • Part #S801291C
  • Item #4848840
  • Manufacturer Part #801-291C
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G, ANSI B16.5
ASTM:
ASTM D-1785, ASTM D-2467, ASTM F-439, ASTM F-441
Application:
Industrial, Potable Water, Service
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 1-1/2 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
140
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
80