2-1/2 x 2-1/2 x 1 in. Socket Reducing Schedule 80 CPVC Tee

You last purchased this on
 

2-1/2 x 2-1/2 x 1 in. Socket Reducing Schedule 80 CPVC Tee

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 2-1/2 x 1 in. Socket Reducing Schedule 80 CPVC Tee

  • Fast #
  • Part #S801289C
  • Item #3755984
  • Manufacturer Part #801-289C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • High temperature ratings
  • Lower installation costs
  • Exceptional chemical and corrosion resistance
  • Higher flow capacity
  • Requires Certification

Specifications

ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2863, ASTM F-439
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 1 in
Fitting Type:
Tee
ISO:
ISO 9001
Length:
5-1/4 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Schedule Class:
80