2-1/2 x 2-1/2 x 1 in. OD x NPT Mechanical Reducing Tee

Part #WTLLG  |  Item #462031  |  Manufacturer Part #2DX1.BTLX

$23.73 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions

Product Details

  • Lifetime warranty
  • 100% domestic
  • 80+ years of industry experience
  • Meets all ANSI and ASTM standards
  • UL listed
  • FM Approved

Documents

Specifications

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connection 3: NPT

End Connections: OD Tube x NPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 1 in

Fitting Sizes: 2-1/2 in x 2-1/2 in x 1 in

Fitting Type: Reducing

Material: Cast Iron