2-1/2 x 2 in. Copper Press Tee

This product has been replaced by

Apollo® Press Copper Press Tee
Apollo® Press 2-1/2 x 2 in. Copper Press Tee
Manufacturer Part #10077768
You last purchased this on
 
Apollo® Press

Model 811R 2-1/2 x 2 in. Copper Press Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo® Press Copper Press Tee
Apollo® Press 2-1/2 x 2 in. Copper Press Tee
Manufacturer Part #10077768
Apollo® Press

Model 811R 2-1/2 x 2 in. Copper Press Tee

  • Fast #
  • Part #A10068057
  • Item #5053854
  • Manufacturer Part #10068057
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Compatible with most commercially available press-fit tools
  • Highest Pressure Rating in the Market (300 PSI Max)
  • Proudly Manufactured in USA – ARRA Compliant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Clean Bagged:
No
Collection:
Model 811R
Depth:
3-4/25 in
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connection 3:
Copper Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 2 in
Fitting Type:
Tee
Height:
5-2/25 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Material Type:
304, 306, EPDM, Nylon 66, UNS C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
200
Temperature Range:
0 to 250 Deg F
UL Listed:
No
Weight:
2.08 lb
Width:
7-3/20 in
cUPC Certified:
Yes