2-1/2 x 2 in. Extra Heavy Long Radius Carbon Steel Weld 90 Degree Elbow
2-1/2 x 2 in. Extra Heavy Long Radius Carbon Steel Weld 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Reducing, Long Radius
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Schedule Class:
- Extra Heavy
- UL Listed:
- No