2-1/2 x 2 in. Schedule 10 Concentric 316L Stainless Steel Reducer

Part #DS16LWCRLK

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2 in

Fitting Sizes: 2-1/2 in x 2 in

Fitting Type: Concentric

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Schedule Class: 10

Type: DS16LWCRLK

UL Listed: No