2-1/2 x 2 in. Slip x Flanged 300# Flat Face Global Carbon Steel Weld Flange
2-1/2 x 2 in. Slip x Flanged 300# Flat Face Global Carbon Steel Weld Flange
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Flanged
- End Connections:
- Slip x Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Flange Type:
- Flat Face
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 300#
- UL Listed:
- No