2-1/2 x 2 in. Threaded 3000# Forged Steel Reducer
Part #FSTRLK | Item #148810 | Manufacturer Part #12202145
$67.43
EACH
(Pricing is for 2-1/2 in x 2 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Manufacturer may vary by location
Specifications
ASME Specifications: ASME B16.11
ASTM Specifications: ASTM A-105
Clean Bagged: No
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2 in
Fitting Sizes: 2-1/2 in x 2 in
Material: Forged Steel
Pressure Class: 3000#