2-1/2 x 2 in. Weld Schedule 40 304L Stainless Steel Eccentric Reducer

You last purchased this on
 

2-1/2 x 2 in. Weld Schedule 40 304L Stainless Steel Eccentric Reducer

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 2 in. Weld Schedule 40 304L Stainless Steel Eccentric Reducer

  • Fast #
  • Part #IS44LWERLK
  • Item #7339036
  • Manufacturer Part #B44LER02D020
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Eccentric Reducer, Reducer
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No