2-1/2 x 2 x 3/4 in. Threaded 125# Cast Iron Tee

You last purchased this on
 

2-1/2 x 2 x 3/4 in. Threaded 125# Cast Iron Tee

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 2 x 3/4 in. Threaded 125# Cast Iron Tee

  • Fast #
  • Part #BCITLKF
  • Item #381464
  • Manufacturer Part #0300054400
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.4
ASTM:
ASTM A-126 Class A
Application:
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded x Threaded x Threaded
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
2-1/2 in x 2 in x 3/4 in
Fitting Type:
Reducing, Tee
Material:
Cast Iron
Origin:
Domestic
Pressure - High:
175
Pressure Class:
125#
Schedule Class:
Standard
Temperature Range:
-20 to 150 Deg F
UL Listed:
Yes
Weight:
3.62 lb