2-1/2 x 24 in. Threaded Domestic Black Carbon Steel Pipe
2-1/2 x 24 in. Threaded Domestic Black Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Material: carbon steel
- Coating: Black
- Manufacturer may vary by location
- Domestic
- Connection: Threaded
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-865
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 24 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 2-1/2 in