2-1/2 x 3/4 in. Plated Hex Head Bolt

Part #PHHBFL

Length:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 2-1/2 in

Screw Head: Hex Head

Thread Size: 3/4 in