2-1/2 x 36 in. Galvanized Coated Threaded Carbon Steel Pipe
Part #IGNL36 | Item #1702128 | Manufacturer Part #NG0936
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Galvanized
- Threaded
- Import
Documents
Specifications
ASME Specifications: ASME B1.20.1
ASTM Specifications: [ASTM A-53, ASTM A-53M, ASTM A-733]
Coating: Galvanized
End Connection 1: MPT
End Connection 2: MPT
End Connections: MPT
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Fitting Type: Nipple
ISO Specifications: ISO 9001
Length: 36 in
Material: Welded Steel
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Origin: Global
Schedule Class: 40
Type: IGNL36