2-1/2 X 4-1/2 Female X Male Aluminum Long HDL Adapter
Part #AAA156212NH412NH | Item #4932629 | Manufacturer Part #AA156-2-12-NH.4-12-NH
Call for Pricing
Type:
AAA156212NH412NHPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Rigid long handle female to male adapter
- Hard-coated to resist corrosion and abrasion
- Lightweight aluminum alloy
- Long handles require no tools to remove
Specifications
End Connection 1: FNST
End Connection 2: MNST
End Connections: FNST x MNST
Fitting Size 1: 2-1/2 in
Fitting Size 2: 4-1/2 in
Fitting Sizes: 2-1/2 in x 4-1/2 in
Fitting Type: Reducing
Material: Aluminum Alloy
Type: AAA156212NH412NH