2-1/2 X 4 Female National Standard Thread Aluminum Swivel Adapter

You last purchased this on
 

2-1/2 X 4 Female National Standard Thread Aluminum Swivel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 

2-1/2 X 4 Female National Standard Thread Aluminum Swivel Adapter

  • Fast #
  • Part #AAA1354NH212NH
  • Item #5090124
  • Manufacturer Part #AA135-4-NH.2-12-NH
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hard-coated to resist corrosion and abrasion
  • Lightweight aluminum alloy
  • Double swivel female adapter
  • Rocker lug
  • Requires Certification

Specifications

End Connection 1:
FNST
End Connection 2:
FNST
End Connections:
FNST
Fitting Size 1:
2-1/2 in
Fitting Size 2:
4 in
Fitting Sizes:
2-1/2 in x 4 in
Fitting Type:
Reducing
Material:
Aluminum Alloy
Type:
AAA1354NH212NH