2-1/2 x 4 in. Threaded Black Carbon Steel Nipple

You last purchased this on
 

2-1/2 x 4 in. Threaded Black Carbon Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

2-1/2 x 4 in. Threaded Black Carbon Steel Nipple

  • Fast #
  • Part #IBNLP
  • Item #407012
  • Manufacturer Part #ZNB094
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Material: carbon steel
  • Coating: Black
  • Manufacturer may vary by location
  • Import
  • Threaded
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Application:
Fire Protection
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Nipple
ISO:
ISO 9001
Length:
4 in
Material:
Welded Steel
Origin:
Global
Product Type:
Sprinkler Nipple
Schedule Class:
40
Type:
IBNLP