2-1/2 x 48 in. Galvanized Coated Threaded Carbon Steel Pipe

Part #IGNL48  |  Item #2374604  |  Manufacturer Part #NG0948

$169.81 EACH
(Pricing is for 2-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #IGND48 | Item #406627 | Mfr. Part #NG0348

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.65 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IGNG48 | Item #406888 | Mfr. Part #NG0548

    Call for Pricing
    Call for Pricing
    Call us for price
    $45.87 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IGNH48 | Item #407007 | Mfr. Part #NG0648

    Call for Pricing
    Call for Pricing
    Call us for price
    $62.13 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IGNJ48 | Item #405705 | Mfr. Part #NG0748

    Call for Pricing
    Call for Pricing
    Call us for price
    $73.37 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IGNK48 | Item #405806 | Mfr. Part #NG0848

    Call for Pricing
    Call for Pricing
    Call us for price
    $92.57 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IGNL48 | Item #2374604 | Mfr. Part #NG0948

    Call for Pricing
    Call for Pricing
    Call us for price
    $169.81 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IGNM48 | Item #1702116 | Mfr. Part #NG1048

    Call for Pricing
    Call for Pricing
    Call us for price
    $238.61 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IGNP48 | Item #405946 | Mfr. Part #NG1148

    Call for Pricing
    Call for Pricing
    Call us for price
    $293.47 /EACH

    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-53, ASTM A-53M, ASTM A-733]

Coating: Galvanized

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Nipple

ISO Specifications: ISO 9001

Length: 48 in

Material: Welded Steel

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Global

Pipe Tubing Size: 2-1/2 in

Schedule Class: 40