2-1/2 x 5/8 in. Hex Head Cap Screw
2-1/2 x 5/8 in. Hex Head Cap Screw
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 5/8 in
- Length:
- 2-1/2 in
- Product Type:
- Hex Cap Screw
- Screw Head:
- Hex Head
- Size:
- 5/8 in
- Thread Length:
- 2.5