2-1/4 in. Concrete Screw

Part #PSHC42141C  |  Item #4333063  |  Manufacturer Part #SHC42141C

Call for Pricing

Length:

Packaging Info:
  • Quantity Per 
  • Box: 1
  • Inner pack: 1
  • Case: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fast installation: drill a hole and drive an anchor
  • Replaces small-diameter expansion anchors, plugs, and screws in light- to medium- duty applications
  • No inserts are required
  • Thread design results in increased pullout values and lower installation torques

Specifications

Color Finish: Blue

Length: 2-1/4 in

Screw Head: Hex Head