2 x 1-1/2 in. Plastic Staple (Pack of 300)

You last purchased this on
 
Uponor

2 x 1-1/2 in. Plastic Staple (Pack of 300)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

2 x 1-1/2 in. Plastic Staple (Pack of 300)

  • Fast #
  • Part #UA7012000
  • Item #4900077
  • Manufacturer Part #A7012000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Package quantity: 300 staples/case
  • For use with Uponor PEX foam stapler (UE6025000) to secure 3/8", 1/2", 5/8", and 3/4" Uponor PEX or 1/2" and 5/8" MLC
  • "ERROR:#N/A"
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
2 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Pack of 300
Tool Type:
Staple
Width:
1-1/2 in