2-1/4 x 10 x 4 in. Center Galvanized Steel End Boot

Part #SHMCERBK10P  |  Manufacturer Part #RB102104

Register Boot Opening:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Register end boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 4 in

End Boot Position: Center

Gauge: 30

Length: 10 in

Material: Galvanized Steel

Register Boot Opening: 2-1/4 in x 10 in

Width: 2-1/4 in