2-1/4 x 12 x 36 in. Galvanized Steel Duct Wall Stack

Part #SHMWS21412M  |  Item #5154383  |  Manufacturer Part #SK01212036

Call for Pricing EACH

Length:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall stack
  • Two piece design with notched locking tabs
  • Galvanized steel
  • Button lock longitudinal seam
  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Rectangular

Gauge: 28

Height: 2-1/4 in

Length: 36 in

Material: Galvanized Steel

Width: 12 in