2-1/4 x 12 x 5 in. 90 Degree Boot Galvanized Steel 30 ga

Part #SHM9RBK12S  |  Item #3687495  |  Manufacturer Part #RB302125

Call for Pricing EACH

Length:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Register elbow boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Diameter: 5 in

Duct Shape: Round to Rectangular

Gauge: 30

Length: 2-1/4 in

Material: Galvanized Steel

Width: 12 in