2-1/8 in. Stainless Steel Gate Extension Stem Bottom Socket Only
2-1/8 in. Stainless Steel Gate Extension Stem Bottom Socket Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Using 1-1/4" pipe(not included) cut to size makes the connection between the top and bottom sockets
- Direction opening plate is color coded and reversible for use in either direction
- Top and bottom fittings come with a 3" length of schedule 80 pipe attached to assure correct positioning for welding or for pinning
Specifications
- Diameter - Inside 1:
- 2-1/8 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Product Type:
- Connector