1/4 x 2-3/4 in. Climaseal™ Steel Hex and Slotted Concrete Anchor
Tapcon® 1/4 x 2-3/4 in. Climaseal™ Steel Hex and Slotted Concrete Anchor
Package Quantity Info:
EA: 1 IP: 100 CA: 500 PT: 48500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fast and easy - 3 anchors per minute
- No hole spotting or inserts required
- Works in all masonry base materials
- Blue Climaseal™ provides extended corrosion protection
- Removable
Specifications
- Application:
- Block, Brick, Concrete
- Bit Diameter(s) (In):
- 3/16 in
- Coating:
- Climaseal™
- Collection:
- Tapcon®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 1/4 in
- Drive Type:
- Hex, Slotted
- FM Approved:
- No
- Length:
- 2-3/4 in
- Material:
- Steel
- Package Quantity:
- Pack of 25
- Product Type:
- Concrete Anchor
- Thread Length:
- 4.5
- UL Listed:
- No