2-3/4 in. Stainless Steel Hex Head Bolt
2-3/4 in. Stainless Steel Hex Head Bolt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-307
- Coating:
- Zinc
- Length:
- 2-3/4 in
- Material:
- Stainless Steel
- Screw Head:
- Hex Head
- Width:
- 3/4 in