2-3/4 x 3/4 in. Hex Head Bolt

Part #ZPHHBF234

Length:

2-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 2-3/4 in

Screw Head: Hex Head

Thread Size: 3/4 in