2-7/10 in. Portable Gas Monitor
This product has been replaced by
Manufacturer Part #72-RA-C
2-7/10 in. Portable Gas Monitor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diffusion model - External pump available as add on option
- Monitors ppm LEL, O2, CO and H2S
- Lightweight, portable and Ideal for confined space entry
- IP67 water and dust resistant
- High impact protective rubber over molding
- Intrinsically safe, ATEX/IECEX/CSA approved
- Large LCD display shows all gas readings, battery level, current time and will automatically backlight in alarm conditions
- Vibration, visual and audible alarms
- Intrinsically safe, IECEx/ATEX/CSA approved
Specifications
- Color Finish Name:
- Black, Red
- Depth:
- 1 in
- Height:
- 2-7/10 in
- Material:
- Plastic, Rubber
- Maximum Temperature:
- 122
- Power Source:
- Battery
- Volts:
- 115V
- Weight:
- 0.3 lb
- Width:
- 3 in