2 CPVC AW P Trap X/ SW JOINT & Cleanout
2 CPVC AW P Trap X/ SW JOINT & Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Resistant to corrosion, pitting and scaling
- For use where systems will not exceed 220° F
- Gray pipe and fittings used for chemical waste drainage applications
- Part of the TrueFit® system and Made in the USA
- Not intended for pressure use
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3311
- End Connection 1:
- Hub
- End Connections:
- Hub
- Material Type:
- CAW 707XC
- Schedule Class:
- 40
- Type:
- CPAWPTSWJCOK