2 in. 150# Galvanized Malleable Iron Return Bend
2 in. 150# Galvanized Malleable Iron Return Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Malleable Iron
- Pressure Class:
- 150#
- Type:
- IGRBK