2 in. Plastic Conduit Pipe Strap

You last purchased this on
 
CANTEX

2 in. Plastic Conduit Pipe Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
CANTEX

2 in. Plastic Conduit Pipe Strap

  • Fast #
  • Part #EPVCSFSK
  • Item #1845682
  • Manufacturer Part #5133735
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with schedule 40 and 80 conduit
  • A u-shaped conduit support device used to anchor conduit to interior or exterior surfaces
  • Durable non-conductive PVC will not rust or corrode
  • UL listed
  • Requires two #14 screws for installation (not included)
  • Made in the USA
  • Two holes in the feet of the clamp allow mounting with screws or nails
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
2 in
Height:
2-9/16 in
Length:
4 in
Material:
Plastic
Material Type:
PVC
Product Type:
Conduit Strap
UL Listed:
Yes
Width:
3-5/16 in