2 in. 250# Ground Joint Galvanized Malleable Iron Union

Part #IGLF250UK  |  Item #4835129

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Lead Law Compliant

Specifications

Coating: Galvanized

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [Straight, Ground Joint]

Lead Law Compliant: Yes

Material: [Brass, Malleable Iron]

Pressure Class: 250#