2 in. Angle Strip

Part #SHMANG30KKS  |  Item #7081784  |  Manufacturer Part #DX18206030

Call for Pricing

Width:

2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Depth: 2 in

Gauge: 30

Length: 60 in

Material: Galvanized Steel, Iron

Product Type: Angle Strip

Width: 2 in