2 in. x 20 ft. Carbon Steel Tubing

You last purchased this on
 
Triple S Steel Supply

2 in. x 20 ft. Carbon Steel Tubing

This product requires certification to purchase.
You last purchased this on
 
Triple S Steel Supply

2 in. x 20 ft. Carbon Steel Tubing

  • Fast #
  • Part #STKK187520
  • Item #3964993
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
20 ft
Material:
Carbon Steel
PipeTubing Size:
2 in
Wall Thickness:
0.187 in