2 in.Cast Iron FNPT Foot Valve
2 in.Cast Iron FNPT Foot Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Length:
- 5-1/4 in
- Material:
- Cast Iron
- Valve Size:
- 2 in
- Valve Type:
- Foot Valve