2 in. Clamp x Butt Weld 316L Stainless Steel 90 Degree Elbow
2 in. Clamp x Butt Weld 316L Stainless Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270
- Application:
- Food and Beverage, Dairy Processing, Sanitation
- Elbow Degree:
- 90 DD
- End Connection 1:
- Clamp
- End Connection 2:
- Butt Weld
- End Connections:
- Clamp x Butt Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global