2 in. CTS 150# Copper Flanged Adapter

You last purchased this on
 

2 in. CTS 150# Copper Flanged Adapter

This product requires certification to purchase.
You last purchased this on
 

2 in. CTS 150# Copper Flanged Adapter

  • Fast #
  • Part #CLF002
  • Item #1669888
  • Manufacturer Part #LF002
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Eliminates the requirement of a dielectric bolt installation kit needed to prevent electrolysis between companion flanges and all dissimilar metal valves and equipment
  • Standard powder coated plate steel flange with a EPDM insulator adhered protruding inside of the steel flange to prevent contact with the copper companion flange adapter
  • Time needed to align flange with fitting is eliminated
  • Service temperature range: -66° F to 272° F
  • Working pressure up to 450 psi
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.22
End Connection 1:
Flanged
End Connection 2:
Sweat
End Connections:
Flanged x Sweat
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Copper
Maximum Temperature:
272
Origin:
Global
Pressure Class:
150#