2 in. FIPT x SR FIPT Straight Schedule 80 PVC and Neoprene Tank Adapter with Gasket

Part #S8172020SR  |  Item #2444086  |  Manufacturer Part #8172-020SR

$107.02 EACH
(Pricing is for 2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #S8172007SR | Item #2444082 | Mfr. Part #8172-007SR

    Call for Pricing
    Call for Pricing
    Call us for price
    $49.20 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #S8172020SR | Item #2444086 | Mfr. Part #8172-020SR

    Call for Pricing
    Call for Pricing
    Call us for price
    $107.02 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #S8172030SR | Item #2444088 | Mfr. Part #8172-030SR

    Call for Pricing
    Call for Pricing
    Call us for price
    $193.97 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #S8172040SR | Item #2444089 | Mfr. Part #8172-040SR

    Call for Pricing
    Call for Pricing
    Call us for price
    $345.32 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: FIPS

End Connection 2: FIPT

End Connections: FIPS x FIPT

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

IAPMO Listed: No

Material: [Plastic, Rubber, Stainless Steel]

Material Type: [PVC, Neoprene]

Maximum Pressure: 150 psi

Maximum Temperature: 73

NSF Certified: No

Schedule Class: 80