2 in. Threaded Forged Steel Flat Face Tank Flange

You last purchased this on
 

2 in. Threaded Forged Steel Flat Face Tank Flange

This product requires certification to purchase.
You last purchased this on
 

2 in. Threaded Forged Steel Flat Face Tank Flange

  • Fast #
  • Part #FSLWFTFPK
  • Item #378665
  • Manufacturer Part #3.3880
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1 1983
ASME:
ASME B1.20.1 1983, ASME B16.11, ASME B36.10M, ASME B36.11, ASME SA105, ASME SA181-70
ASTM:
ASTM A-105, ASTM A-181-70
Clean Bagged:
No
Diameter - Outside:
3-1/8 in
Elbow Degree:
45 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Flange Type:
Flat Face, Tank
Height:
73/100 in
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
UL Listed:
Yes
Weight:
0.36 lb