2 in. FNPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow

You last purchased this on
 

2 in. FNPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2 in. FNPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #G9K
  • Item #1539
  • Manufacturer Part #0311001804
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Manufacturer may vary by location
  • Domestic
  • Threaded
  • Rating: 150#
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.3, ASME B16.39
ASTM:
ASTM A-153, ASTM A-197
Application:
Air, Non-potable Water, Oil
Coating:
Galvanized
Elbow Degree:
90 DD
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow, Straight
Material:
Malleable Iron
Maximum Temperature:
350
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
150#
Schedule Class:
40, Standard
Temperature Range:
-20 to 150 Deg F
UL Listed:
Yes