2 x 1-17/50 in. Threaded 200 psi Domestic Brass Cap

You last purchased this on
 

2 x 1-17/50 in. Threaded 200 psi Domestic Brass Cap

This product requires certification to purchase.
You last purchased this on
 

2 x 1-17/50 in. Threaded 200 psi Domestic Brass Cap

  • Fast #
  • Part #BRLFCAPK
  • Item #3879749
  • Manufacturer Part #NL116-32
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Threaded
  • Import
  • Material: brass
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18
ASME:
ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18
ASTM:
ASTM 584-06A
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-17/50 in
Material:
Brass
Maximum Temperature:
400
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
Pressure Class:
125#
Temperature Range:
-20 to 400 Deg F
Weight:
1.1 lb