2 in. PVC DWV Female Adapter

You last purchased this on
 

2 in. PVC DWV Female Adapter

This product requires certification to purchase.
You last purchased this on
 

2 in. PVC DWV Female Adapter

  • Fast #
  • Part #ANPPDWVFAK
  • Item #85
  • Manufacturer Part #PVC 00101 1000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
Application:
Sewer, Storm Drainage
Color Finish Name:
White
End Connection 1:
FPT
End Connection 2:
Hub
End Connections:
FPT x Hub
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
DWV, Straight
Material:
Plastic
Material Type:
PVC DWV, PVC, DWV
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
Temperature Range:
Up to 140 Deg F